Beli Bleeder Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HASCO One-Man BleederDeskripsi:-If you twist the fluid tank and adjust it to OPEN, the fluid is automatically supplied.-If you twist 180 degrees to the contrary, the valve closes and the fluid stops.atribut:
- Tank Dimension: 150x80mm
- Tank Capacity: 500ml
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- JTC Brake Bleeder Tool Hose (Alat Buang Angin Rem)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- GF PVC Ball Valveatribut:
- Material (O-Rings): EPDM
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0-60
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- monotaro Pvc Ball Valve Socket Type (Katup)Deskripsi:Produk ini juga sering disebut dengan katupatribut:
- Use pressure: 0.98MPa below
- Material: PVC
- Material (Seal): EPDM
- Type: socket
- JTC Valve Spring Installer Removeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable For: (Engine) N13 / N20 / N26 / N55
- JTC Hose Bandatribut:
- Band Material: ASNI # 410 stainless steel
- Material (screw): S45C
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tension (kg): 60kg/cm29W
- MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Deskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- JTC Air Grease Gun (Pistol Gemuk)Deskripsi:Large handle with rubber for labor savingatribut:
- Inlet Pressure: 30-150 psi
- Inlet: 1/4 Inch
- Capacity: 400 CC
- Kennedy Petrol Engine Compression TesterDeskripsi:Suitable for all types of spark plugs. Finds faults in piston rings, valves, head gaskets and cylinder bores. Suitable for use on most petrol engine vehicles and motorcycles. Can be used on crankshaft seals in two-stroke engines. 195mm flexible hose. For use on 14mm and 18mm threads. Large easy to read scale 0-21bar/0-300psi. Air release valve to allow rapid re-testing.atribut:
- Applications: Petrol engines
- Weight Each: 440g
- Suitable for the following engines: Suitable for all types of petrol engines Suitable for all types of spark plugs
- Additional Features: 195mm flexible hose Large easy to read scale 0-21bar/0-300psi
- Number of Pieces: 2
- Part Number: KEN5031160K
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
Daftar Harga Bleeder Valve Terbaru October 2026
| HASCO One-Man Bleeder | Rp4.399.900 |
| JTC Brake Bleeder | Rp749.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
| JTC Brake Bleeder Tool Hose (Alat Buang Angin Rem) | Rp1.099.900 |
| Asahi AV PVC Ball Valve | Rp439.900 |
| KOVA Ball Valve | Rp13.900 |
| GF PVC Ball Valve | Rp359.900 |
| Onda Ball Valve (Stop Kran) | Rp109.900 |
| Onda Gate Valve (Stop Kran) | Rp119.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102582666-1.jpg)



/7iP103081270-4.jpg)
/P103082534-1.jpg)

/e8P103185512-1.jpg)


/P103118255-1.jpg)
/edP103081517-5.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/JTC%20Air%20Grease%20Gun%20(Pistol%20Gemuk)/P101528908-1.jpg)

/f1P104821541-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)
/P101547718-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)